Shop PROTO

Metric Plain Hex Key Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short

  • Mfr # J46508
  • Zoro # G7482912

product price: 
$
6.45
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46508
Zoro #
G7482912
UPC #
662679534837
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Blade Material
Alloy steel
Meets/Exceeds
ASME B18.3
Working Angle
90 Degrees
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Handle Color
Blue
Tether Capable
Tether Capable
Handle Material
Plastic
Tether Style
Tether Capable
Number of Tips
1
Non-Magnetic
No
Tether Ready
No
Driver Material
Alloy Steel
Non-Sparking
No
Number of Ball Ends
0
Corrosion Resistant
Yes
Fastener Holding
No
Grip Style
Coated
Key Shape
T
Standards
ASME B18.3
End Shape
Hex
Insulated
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Proto
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Shell Material
Alloy Steel

Description

T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.