This item is Discontinued.

Proto Metric Plain Hex Key Hex Key, 3 mm Tip Size, 6 in Long, 4 in Short J46512-TT

This item is Discontinued.

Proto

Metric Plain Hex Key Hex Key, 3 mm Tip Size, 6 in Long, 4 in Short (Discontinued)

Mfr # J46512-TT
Zoro # G7513581
UPC # 662679119058
Country of Origin United States
Category Hex Keys
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J46512-TT
Zoro #
G7513581
UPC #
662679119058
Country of Origin
United States

Dimensions

Tip Size
3 mm
Arm Length
6 in
Handle Length
3 in
Length Family
Long
Short Arm Length
4 in
Long Arm Length
6 in
Long-Arm-Length
6"
Short-Arm-Length
4"
Handle-Length
3"
Arm-Length
6"
Arm Length - Long
6 in
Arm Length - Short
4 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ASME B18.3
Working Angle
90 Degrees
Nonsparking
No
Handle Color
Blue
Tether Capable
Tether Ready
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Ready
Fastener Holding
No
Tether Ready
Yes
Driver Material
Alloy Steel
Non-Magnetic
No
Non-Sparking
No
Standards
ASME B18.3
End Shape
Hex
Number of Ball Ends
0
Insulated
No
Key Shape
T-Shape
Corrosion Resistant
Yes
Number of Tips
1
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Hex Key, Tip Size 3 mm, Long Arm Length 6 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.