Shop PROTO

Metric Plain Hex Key Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short

  • Mfr # J46518
  • Zoro # G6215885

product price: 
$
9.65
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46518
Zoro #
G6215885
UPC #
662679534813
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ASME B18.3
Working Angle
90 Degrees
Nonsparking
No
Blade Material
Alloy steel
Handle Material
Plastic
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Color
Blue
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Tether Capable
Number of Tips
1
Standards
ASME B18.3
Fastener Holding
No
End Shape
Hex
Non-Sparking
No
Driver Material
Alloy Steel
Insulated
No
Non-Magnetic
No
Number of Ball Ends
0
Grip Style
Coated
Corrosion Resistant
Yes
Key Shape
T
Tether Ready
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Proto
Handle Shape
T-Handle
Shell Material
Alloy Steel

Description

T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.