This item is Discontinued.

This item is Discontinued.
Modular Set 7 (Discontinued)
Mfr #
JCS-MAS-7
Zoro #
G900462523
UPC # 662679993498
Country of Origin United States
Category Master Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-MAS-7
- Zoro #
- G900462523
- UPC #
- 662679993498
- Country of Origin
- United States
- SAE or Metric
- SAE
Dimensions
- Length
- 30 in
- Width
- 20 in
- Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Height
- 22 in
Description
Proto® Modular Set 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.