This item is Discontinued.

This item is Discontinued.
Modular Set For Jcs-0613Mas (Discontinued)
Mfr #
JCS-MOD613
Zoro #
G800462517
UPC # 662679993405
Country of Origin United States
Category General Hand Tool Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-MOD613
- Zoro #
- G800462517
- UPC #
- 662679993405
- Country of Origin
- United States
- SAE or Metric
- SAE
Dimensions
- Overall Length
- 18.5 in
- Height
- 4.6 in
- Width
- 6.8 in
Description
Proto® Modular Set for JCS-0613MAS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.