This item is Discontinued.

Proto 7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle J228G

This item is Discontinued.

Proto

7 25/32 in Proto Needle Nose Plier Plastisol Grip Handle (Discontinued)

Mfr # J228G
Zoro # G7488555
UPC # 662679030452
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J228G
Zoro #
G7488555
UPC #
662679030452
Country of Origin
United States

Dimensions

Overall Length
7 25/32 in
Jaw Width
17/32 in
Jaw Length
1 9/16 in
Tip Width
7/16 in
Tip Thickness
7/16 in
Jaw Thickness
7/16 in
Wire Rope Length
7 3/4 in
Length
7 25/32 in
Fits Chest Size
Diamond Serrated Jaws

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
Joint Type
Solid
Cutting Capacity/Material
Not Specified
Handle Color
Red
Insulated
No
Side Cutter
No
Spring Return
No
Standards
ASME B107.13
Max. Jaw Opening
2 5/32 in
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Plier Item
Needle Nose Pliers
Nonsparking
No
Plier Product Group
Pliers
Wire Stripper
No
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Wire Crimper
No
Gripping Surface
Serrated
Jaw Bend
0 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
0.38 lb
Plier Material
Steel
Nose Shape
Needle
Grip Style
Plain
Series
Proto
Grip Material
Plastisol
Cutting Capacities
Not Specified
Non-Sparking
No
Jaw Opening Type
Manual
Handle Style
Dipped
Includes Wire Stripper
No
ESD-Safe
No
Jaw Texture
Serrated
Tether Ready
No
Plier Type
Needle Nose Pliers
Head Offset Angle
0 Degrees
Maximum Jaw Opening
2 5/32 in
Includes Wire Cutter
No
Type
Long Reach
Shell Material
Steel

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 25/32 in, Maximum Jaw Opening 2 5/32 in, Jaw Length 1 9/16 in, Tip Width 7/16 in, Jaw Thickness 7/16 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Features Diamond Serrated Jaws, Grip Material Plastisol, Grip Style Plain, Handle Color Red, Handle Style Dipped, Head Offset Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.