This item is Discontinued.

Proto 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle J282BSG

This item is Discontinued.

Proto

4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle (Discontinued)

Mfr # J282BSG
Zoro # G4180662
UPC # 662679030803
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J282BSG
Zoro #
G4180662
UPC #
662679030803
Country of Origin
United States
Item
Needle Nose Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Coil Spring
Number of Pieces
1
Joint Type
Solid
Cutting Capacity/Material
Not Specified
Spring Return
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Plier Item
Needle Nose Pliers
Insulated / Uninsulated
Uninsulated
Handle Color
Red
Wire Stripper
No
Side Cutter
No
Insulated
No
Wire Crimper
No
Max. Jaw Opening
11/16 in
Gripping Surface
Smooth
Voltage Rating
Not Rated
ESD Safe
No
Jaw Bend
0 Degrees
Standards
ASME B107.20M
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Wire Cutter
No
Includes Wire Stripper
No
Handle Style
Dipped
Plier Material
Steel
Jaw Texture
Serrated
Cutting Capacities
Not Specified
Nose Shape
Needle
Grip Material
Plastisol
Maximum Jaw Opening
11/16 in
ESD-Safe
No
Plier Type
Needle Nose Pliers
Series
Proto
Jaw Opening Type
Manual
Tether Ready
No
Weight
0.16 lb
Head Offset Angle
0 Degrees
Non-Sparking
No
Grip Style
Plain
Shell Material
Steel

Description

If you are looking for a needle nose plier, the Proto J282BSG 5" Needle Nose Pliers is an excellent choice. The spring action allows for smooth gripping and cutting, while the diamond serrated jaws ensure that it holds its grip on whatever you are working with. The plier has coil spring action, which provides smooth operation. This steel needle nose plier also has diamond serrated jaws that give it strong gripping power. It has a length of 4 7/8 in., jaw length of 1 3/16 in., and jaw width of 7/16 in.. With a handle type of plastisol grip, this red handled tool also features a tip width of 1/4 in.. If you want high quality tools to work with, then the Proto J282BSG 5" Needle Nose Pliers is an ideal pick.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.