Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1431G
- Zoro #
- G7495354
- UPC #
- 662679020767
- Country of Origin
- United States
- Item
- Non-Sparking Engineering Hammer
- Head Weight
- 3 3/4 lb
- Head Material
- Brass
- Handle Material
- Fiberglass
- Handle Design
- Ergonomic
- Tether Capable
- Tether Capable
- Handle Color
- Black/Red
- Head Color
- Natural
- Features
- Ergonomic Handle, Non-Slip Grip
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Tether Ready
- No
- Non-Sparking
- Yes
- Dead Blow Hammer
- Yes
- Face Material
- Brass
- Grip Style
- Textured
- Face Shape
- Round
- Replaceable Handle
- No
- Hammer Type
- Sledge Hammer
- Non-Magnetic
- Yes
- Non-Marring
- Yes
Description
Mar-resistant soft brass head helps absorb impact and helps reduce work damage
Spark-resistant for safe use near combustible materials
Fiberglass handle with ergonomic, non-slip grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.