This item is Discontinued.

Proto Nut Driver, 12.0mm, Solid, Fluted, 2-7/8" J9212M

This item is Discontinued.

Proto

Nut Driver, 12.0mm, Solid, Fluted, 2-7/8" (Discontinued)

Mfr # J9212M
Zoro # G4756880
UPC # 662679040420
Country of Origin United States
Category Nut Drivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J9212M
Zoro #
G4756880
UPC #
662679040420
Country of Origin
United States

Dimensions

Overall Length
7 in
Nut Driver Shank Length
2 7/8 in
Nut Driver Overall Length
6 3/4 in
Nut Driver Hex Size
12 mm
Range of Lengths
12mm
Shank Length
2 7/8 in
Tip Size
12 mm
Hex Size
12 mm
For Fastener Size
12 mm

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
Nut Driver Shank Style
Solid Round
Insulated
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Material
Steel
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Material
Acetate
Standards
ASME B107.110-2012
Nut Driver Handle Color
Blue
Nonsparking
No
Nut Driver Handle Design
Fluted
Item
Nut Driver
ESD Safe
No
Nut Holding
No
Tether Capable
Tether Capable
Tether Style
Tether Capable
Container Type
None
Tether Ready
No
Replaceable Shank
No
Magnetized Tip
No
Measurement Type
Metric
Fastener Holding
No
Handle Material
Plastic
Shank Shape
Round
Non-Magnetic
Yes
Shank Material
Alloy Steel
Bolt Clearance
1 in
Ratcheting
No
Non-Sparking
No
Shank Finish
Chrome
Grip Style
Plain
Corrosion Resistant
Yes
Handle Shape
Straight
Handle Color
Blue

Description

Nut Driver, ESD Safe No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.