This item is Discontinued.

Proto Solid Round Nut Driver, 13 mm J9213M

This item is Discontinued.

Proto

Solid Round Nut Driver, 13 mm (Discontinued)

Mfr # J9213M
Zoro # G5102848
UPC # 662679040437
Country of Origin United States
Category Nut Drivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J9213M
Zoro #
G5102848
UPC #
662679040437
Country of Origin
United States

Dimensions

Overall Length
7 in
Nut Driver Hex Size
13 mm
Nut Driver Shank Length
2 7/8 in
Nut Driver Overall Length
7 in
Range of Lengths
13mm
Shank Length
2 7/8 in
Hex Size
13 mm
For Fastener Size
13 mm
Tip Size
13 mm
Wire Rope Length
7 in
Length
7 in

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Fluted
ESD Safe
No
Nut Driver Handle Design
Fluted
Item
Solid Round Shank Nut Driver
Nut Driver Shank Material
Steel
Nut Driver Handle Material
Acetate
Screwdriver and Nut Driver Grouping
Nut Drivers
Standards
ASME B107.110-2012
Nonsparking
No
Nut Driver Handle Color
Blue
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Shank Style
Solid Round
Tether Capable
Tether Capable
Nut Holding
No
Insulated
No
Tether Style
Tether Capable
Grip Style
Plain
Ratcheting
No
Handle Material
Plastic
Bolt Clearance
1 in
Magnetized Tip
No
Shank Finish
Chrome
Container Type
None
Fastener Holding
No
Corrosion Resistant
Yes
Shank Material
Alloy Steel
Non-Magnetic
Yes
Shank Shape
Round
Handle Shape
Fluted
Tether Ready
No
Measurement Type
Metric
Handle Color
Blue
Non-Sparking
No
Replaceable Shank
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included

Description

Solid Round Shank Nut Driver, Tip Size 13 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Plain, Metric, Solid Round, Fastener Holding No, For Fastener Size 13 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.