This item is Discontinued.

Proto Box End Wrench, 9-45/64" L J1061M-TT

This item is Discontinued.

Proto

Box End Wrench, 9-45/64" L (Discontinued)

Mfr # J1061M-TT
Zoro # G8601993
UPC # 662679126322
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1061M-TT
Zoro #
G8601993
UPC #
662679126322
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Size
14mm x 15mm
Wrench Head Sizes
14 mm, 15 mm
Head Size
14 mm, 15 mm
Wrench Length Style
Standard
Head Thickness
11/32 in, 3/8 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Offset
15 Degrees
Wrench Item
Box End Wrench
Head Movement
Fixed
Insulated
No
Wrench Material
Steel
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Reversing
No
Wrench Product Grouping
Wrenches
Box End Style
Spline
Tether Capable
Tether Ready
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Head Offset Angle
15 Degrees
Handle Color
Silver
Ratcheting
No
Non-Magnetic
No
Box End Type
12-Point Box End
Nonsparking
No
Measurement Type
Metric
Tether Style
Tether Ready
Corrosion Resistant
Yes
Weight
0.39 lb
Handle Type
Steel
Grip Style
Plain

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 14 mm, 15 mm, Overall Length 9 3/4 in, 15 Degrees , Head Thickness 11/32 in, 3/8 in, Metric, Offset, Tether Ready

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.