This item is Discontinued.

Proto Open End Wrench, 1-1/2"x1-1/2" Head Size J3148

This item is Discontinued.

Proto

Open End Wrench, 1-1/2"x1-1/2" Head Size (Discontinued)

Mfr # J3148
Zoro # G5120853
UPC # 662679051624
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3148
Zoro #
G5120853
UPC #
662679051624
Country of Origin
United States

Dimensions

Size
1-1/2"
Overall Length
14-1/2 in
Wrench Head Sizes
1 1/2 in
Head Size
1 1/2 in x 1 1/2 in
Wrench Length Style
Standard
Overall Width
2 3/4 in
Head Thickness
15/32 in
Wire Rope Length
14-1/2 in
Length
14-1/2 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Reversing
No
Head Movement
Fixed
Features
Rust Resistance and Prolonged Life, Easy to Clean surfaces
Finish
Full Polish
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Wrench Item
Open End Wrench
Insulated
No
Standards
Federal Specification GGG-W-636E, ANSI B107.100
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Head Angle
15 Degrees , 60 Degrees
Tether Capable
Tether Capable
Tether Style
Tether Capable
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Opening Type
Rounded
Head Offset Angle
15 Degrees , 60 Degrees
Non-Magnetic
No
Ratcheting
No
Head Type
Standard
Nonsparking
No
Weight
2.77 lb
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Measurement Type
SAE
Shell Material
Alloy Steel

Description

Open End Wrench, Alloy Steel, Full Polish, Head Size 1 1/2 in x 1 1/2 in, Overall Length 14-1/2 in, Insulated No, Double End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.