This item is Discontinued.

Proto Opn End Wrnc St, #Pcs 12, DblEnd J3200CGSA

This item is Discontinued.

Proto

Opn End Wrnc St, #Pcs 12, DblEnd (Discontinued)

Mfr # J3200CGSA
Zoro # G4966534
UPC # 662679998578
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3200CGSA
Zoro #
G4966534
UPC #
662679998578
Country of Origin
United States

Dimensions

Wrench Head Sizes
13/64 in, 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 3 2/3 in
Range of Lengths
3 in to 3 3/4 in
Head Size
3/16 in, 1/4 in, 5/16 in, 3/8 in
Wrench Length Style
Standard
Range of Head Sizes
13/64 in to 3/8 in

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE
Head Angle
15 Degrees , 60 Degrees
Includes
Ignition Gauge Set, Midget Angle Nose Pliers, Screw Starter, Slotted Screwdriver 2 x 1/8 in
Reversing
No
Wrenches Included
13/64 x 15/64, 15/64 x 13/64, 7/32 x 1/4, 1/4 x 7/32, 9/32 x 5/16, 5/16 x 9/32, 11/3 x 3/8, 3/8 x 11/32"
Insulated
Yes
Wrench Shape
Straight
Standards
ANSI
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Finish
Satin
Number of Pieces
12
Wrench Item
Open End Wrench
Head Offset Angle
15 Degrees , 60 Degrees
Ratcheting
No
Number of Tools
12
Tether Style
Not Tether Capable
Handle Type
One Piece
Weight
2 lb
Head Type
Standard
Handle Color
Silver
Measurement Type
SAE
Container Color
Red
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Single End/Double End
Double End
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Container Type
Vinyl Pouch
Shell Material
Alloy Steel

Description

Proto's J3200CGSA Ignition Wrench Set is a comprehensive set of open end wrenches designed to help you tackle various fasteners. The set offers the versatility and flexibility needed for your projects. It comes with an ignition wrench that can reach into tight spots and provide control when needed. The wrenches come in different sizes, ranging from 13/64" to 3/8". They are made of alloy steel and feature a satin finish for corrosion resistance. These 12 pieces weigh only 2 lb., so they are lightweight enough to carry around easily. Proto's J3200CGSA Ignition Wrench Set is the perfect tool kit for all your DIY needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.