This item is Discontinued.

Proto Opn End Wrnc St, #Pcs 9, DblEnd J3300A

This item is Discontinued.

Proto

Opn End Wrnc St, #Pcs 9, DblEnd (Discontinued)

Mfr # J3300A
Zoro # G1986494
UPC # 662679050955
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J3300A
Zoro #
G1986494
UPC #
662679050955
Country of Origin
United States

Dimensions

Range of Lengths
3 in to 4 7/16 in
Wrench Head Sizes
7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Wrench Length Style
Stubby
Range of Head Sizes
7/32 in to 1/2 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
SAE
Head Movement
Fixed
Measurement Type
SAE
Wrench Product Grouping
Wrench Sets
Wrench Item
Open End Wrench
Wrenches Included
7/32 x 7/32, 15/64 x 15/64, 1/4 x 1/4, 9/32 x 9/32, 5/16 x 5/16, 11/32 x 11/32, 3/8 x 3/8, 7/16 x 7/16, 1/2 x 1/2"
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Satin
Number of Pieces
9
Head Angle
15 Degrees , 75 Degrees
Standards
ASME B107.100
Wrench Shape
Straight
Wrench Style
Open End, Short
Includes
Vinyl Pouch
Insulated
Yes
Nonsparking
No
Number of Tools
9
Head Offset Angle
15 Degrees , 75 Degrees
Handle Type
One Piece
Ratcheting
No
Corrosion Resistant
Yes
Handle Color
Silver
Head Type
Standard
Container Type
Vinyl Pouch
Opening Angle (Deg.)
15 Degrees , 75 Degrees
Non-Magnetic
No
Weight
0.46 lb
Tether Style
Not Tether Capable
Opening Type
Rounded
Container Color
Red
Single End/Double End
Double End
Shell Material
Alloy Steel

Description

The Proto J3300A 9 Piece Satin Short Angle Open-End Wrench Set is a versatile set of wrenches that will help you with your projects. This 9-piece satin open end wrench set contains both short and long arm wrenches, making it an all-purpose tool for any job. The alloy steel construction provides durability and strength. Each short arm wrench has a 7/32 in., 15/64 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in. and 7/16 in. head size, while the long arm wrench has a 1/2 inch head size. If you are looking for an easy to use open end wrench set that is built to last, then this Proto Tools J3300A 9 Piece Satin Short Angle Open End Wrench Set is the perfect choice for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.