This item is Discontinued.

Proto OpnEnd Wrnc, Strt, 10-1/8", Steel J3040

This item is Discontinued.

Proto

OpnEnd Wrnc, Strt, 10-1/8", Steel (Discontinued)

Mfr # J3040
Zoro # G0762955
UPC # 662679050146
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3040
Zoro #
G0762955
UPC #
662679050146
Country of Origin
United States
Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Insulated
No
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Wrench Material
Steel
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Standards
ASME B107.100-2010
Finish
Satin
Head Angle
15 Degrees
Reversing
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Wrench Shape
Straight
Corrosion Resistant
Yes
Measurement Type
SAE
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Opening Type
Rounded
Handle Type
One Piece
Ratcheting
No
Head Type
Standard
Non-Magnetic
No
Weight
0.62 lb
Handle Color
Silver
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Shell Material
Alloy Steel

Description

Open End Wrench, Alloy Steel, Satin, Head Size 13/16 in, 7/8 in, Overall Length 10 1/8 in, 15 Degrees , Head Thickness 23/64 in, 3/8 in, Insulated No, SAE, Double End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.