This item is Discontinued.

Proto OpnEnd Wrnc, Strt, 3", Steel J3316

This item is Discontinued.

Proto

OpnEnd Wrnc, Strt, 3", Steel (Discontinued)

Mfr # J3316
Zoro # G7630025
UPC # 662679050450
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J3316
Zoro #
G7630025
UPC #
662679050450
Country of Origin
United States
Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Wrench Item
Open End Wrench
Head Angle
15 Degrees , 75 Degrees
Head Movement
Fixed
Wrench Material
Steel
Insulated
No
Finish
Satin
Standards
ASME B107.100
Reversing
No
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Features
Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Nonsparking
No
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Measurement Type
SAE
Non-Magnetic
No
Head Type
Standard
Opening Angle (Deg.)
15 Degrees , 75 Degrees
Opening Type
Rounded
Weight
0.03 lb
Ratcheting
No
Shell Material
Alloy Steel

Description

Open End Wrench, Alloy Steel, Satin, Head Size 1/4 in, Overall Length 3 in, 15 Degrees , 75 Degrees , Head Thickness 7/64 in, 1/8 in, Insulated No, SAE, Double End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.