This item is Discontinued.
This item is Discontinued.
OpnEnd Wrnc, Strt, 8-7/8", Steel (Discontinued)
Mfr #
J3037
Zoro #
G5928778
UPC # 662679050122
Country of Origin United States
Category Open End Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J3037
- Zoro #
- G5928778
- UPC #
- 662679050122
- Country of Origin
- United States
Dimensions
- Size
- 11/16" x 25/32"
- Overall Length
- 8 7/8 in
- Wrench Head Sizes
- 11/16 in, 25/32 in
- Head Size
- 11/16 in, 25/32 in
- Wrench Length Style
- Standard
- Head Thickness
- 21/64 in, 11/32 in
- Overall Width
- 1 37/64 in
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
Description
Open End Wrench, Alloy Steel, Satin, Head Size 11/16 in, 25/32 in, Overall Length 8 7/8 in, 15 Degrees , Head Thickness 21/64 in, 11/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.