Shop PROTO
See all product information
Create Account
4 Piece Plier Set Ergonomic Handle
- Mfr # J200XLS
- Zoro # G9753021
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Includes
(1) 10 in Groove Joint Plier, (1) 7 in Diagonal Cutting Plier, (1) 8 in Needle Nose Plier, (1) 8 in Slip-Joint Plier
Plier Material
Steel
Features
Accurately Machined Joints Assembled With Permanent Rivet for Strength and Precision Movement, All Cutting Pliers Designed With Near Flush Cutting Action, Exclusive Flush Fastener Design, Induction Hardened Cutting Edges
Overall Length
7 1/4 in, 8 in, 10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J200XLS
- Zoro #
- G9753021
- UPC #
- 662679123970
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 1/4 in, 8 in, 10 in
- Jaw Length
- 7/8 in, 1 1/8 in, 2 1/8 in
- Jaw Width
- 7/8 in, 1 1/8 in, 1 3/8 in, 1 5/8 in
- Jaw Thickness
- 3/8 in, 1/2 in, 1 1/8 in
- Wire Rope Length
- 7 1/4 in, 8 in, 10 in
- Length
- 7 1/4 in, 8 in, 10 in
- Fits Chest Size
- Accurately Machined Joints Assembled With Permanent Rivet for Strength and Precision Movement, All Cutting Pliers Designed With Near Flush Cutting Action, Exclusive Flush Fastener Design, Induction Hardened Cutting Edges
Details
- Item
- Plier Set
- Number of Pieces
- 4
- Includes
- (1) 10 in Groove Joint Plier, (1) 7 in Diagonal Cutting Plier, (1) 8 in Needle Nose Plier, (1) 8 in Slip-Joint Plier
- Plier Material
- Steel
- Features
- Accurately Machined Joints Assembled With Permanent Rivet for Strength and Precision Movement, All Cutting Pliers Designed With Near Flush Cutting Action, Exclusive Flush Fastener Design, Induction Hardened Cutting Edges
- Handle Style
- Ergonomic
- Handle Color
- Red
- Standards
- ASME B107.23-2004
- Blade Type
- Set
- Insulated
- No
- Plier Types
- Needle Nose, Tongue & Groove
- Nose Shape
- Needle
- Jaw Opening Type
- Manual
- Tether Ready
- Yes
- Maximum Jaw Opening
- 1 3/4 in
- Number of Pliers
- 4
- ESD-Safe
- No
Description
The Proto J200XLS Plier Set, Ergonomic, 4 Pcs. offers an ergonomic design that reduces strain on your hands and wrists. This tool set is the perfect addition to your toolbox. The flush fastener design makes it easier to access screws in tight spaces without damaging them. Each plier has induction hardened cutting edges for increased durability and longer life span. These pliers are made of steel and come with a red handle that provides better grip even when you are working in wet conditions. They have an ergonomic handle for improved comfort while using them. Whether you are looking for new tools or just want to upgrade your existing collection, the Proto J200XLS Plier Set will definitely be worth adding to your list of must haves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.