This item is Discontinued.
This item is Discontinued.
5 Piece Locking Plier and C-Clamp Set Plain Grip Handle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JWK5XL
- Zoro #
- G4782425
- UPC #
- 662679997380
- Country of Origin
- Spain
- Item
- Locking Plier and C-Clamp Set
- Number of Pieces
- 5
- Includes
- (1) Locking Mini Long Nose
- Features
- Non-Insulated, Non-Interchangeable Head Tool
- Handle Style
- Plain Grip
- Tether Capable
- Tether Capable
- Wire Cutter
- No
- Plier Product Group
- Plier Sets
- Plier Item
- Locking Pliers Welding Set
- Handle Type
- Plain Grip
- Jaw Style
- Long Nose
- Tether Style
- Tether Capable
- Tether Ready
- No
- Grip Style
- Plain
- Number of Pliers
- 5
- Maximum Jaw Opening
- 1 61/64 in
- Jaw Shape
- Long Nose
- Plier Types
- Locking Pliers
- Steel Type
- Alloy Steel
Description
The Proto JWK5XL Plier Set is a comprehensive set of five locking pliers and C-clamps. This standard set comes in different sizes, so you can tackle a variety of tasks with ease. The plier set includes a welding Locking Pliers Set that features 5 pieces. Each long nose locking plier has a plain grip handle for better control. With the included tether cap, these tools are Tether Capable for your safety and convenience. The jaws have widths from 19/64" to 1 1/4", while their lengths range from 2" to 3 13/32". If you are looking for an all-inclusive locking plier and C-clamp set, the Proto JWK5XL Plier Set is the ideal choice for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.