Shop PROTO
See all product information
Create Account
6 Piece Plastic Grip Pliers Set Plastisol Grips Handle
- Mfr # J202GS
- Zoro # G8519917
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
6 in Diagonal Cutting Plier, 7 3/4 in Flat Nose Plier, 7 3/4 in Needle Nose Plier, 7 1/4 in Lineman's Plier, 8 in Slip Joint Plier, 10 in Flat Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Angled Teeth, Induction Hardened Cutting Edges
Overall Length
6 1/8 in, 7 1/2 in, 7 3/4 in, 8 1/8 in, 10 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J202GS
- Zoro #
- G8519917
- UPC #
- 662679127237
- Country of Origin
- United States
- Item
- Pliers Set
- Number of Pieces
- 6
- Includes
- 6 in Diagonal Cutting Plier, 7 3/4 in Flat Nose Plier, 7 3/4 in Needle Nose Plier, 7 1/4 in Lineman's Plier, 8 in Slip Joint Plier, 10 in Flat Jaw Tongue & Groove Plier
- Plier Material
- Steel
- Features
- Angled Teeth, Induction Hardened Cutting Edges
- Handle Style
- Plastisol Grips
- Standards
- ASME B107.11
- Handle Color
- Red
- Insulated
- No
- Jaw Bend
- 0 Degrees
- Finish
- Natural Finish
- Plier Types
- Diagonal, Lineman's, Long Nose, Slip-Joint, Tongue & Groove
- Jaw Opening Type
- Manual
- Manufacturer Model Numbers of Pliers Included
- J206G, J227G, J228G, J260SG, J267G, J278G
- Pliers Included
- 10 3/16 in Tongue and Groove, 6 1/16 in Diagonal Cutter, 7 1/4 in Lineman's New England Style, 7 25/32 in Duckbill, 7 25/32 in Long Needle Nose, 8 1/16 in Combination Slip-Joint
- ESD-Safe
- No
- Nose Shape
- Needle
- Maximum Jaw Opening
- 1 in, 2 1/8 in
- Number of Pliers
- 6
- Jaw Texture
- Serrated
- Additional Tool Functions
- Wire Cutter
- Grip Material
- Plastic
- Grip Style
- Standard Cushion
Description
Pliers Set, ESD-Safe No, Insulated No, Number of Pliers 6, Plier Types Diagonal, Lineman's, Long Nose, Slip-Joint, Tongue & Groove, Pliers Included 10 3/16 in Tongue and Groove, 6 1/16 in Diagonal Cutter, 7 1/4 in Lineman's New England Style, 7 25/32 in Duckbill, 7 25/32 in Long Needle Nose, 8 1/16 in Combination Slip-Joint, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Features Angled Teeth, Induction Hardened Cutting Edges, Finish Natural Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.