Shop PROTO

4 Piece Precision Plier Set Cushion Grip Handle

  • Mfr # J2804SMP
  • Zoro # G1315614

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
4 1/2 in Bent Needle Nose, 4 1/4 in Flush Cut Oval Head Diagonal Cutting Plier, 4 1/4 in Semi-Flush Cut Tapered Head Diagonal Cutting Plier, 4 3/4 in Needle Nose Plier
Plier Material
Steel
Features
Dual Leaf Spring Design, Full Flush and Semi-Flush Cutting Edges, Hardened and Tempered Jaws
Overall Length
4-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2804SMP
Zoro #
G1315614
UPC #
662679971793
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Fits Chest Size
Dual Leaf Spring Design, Full Flush and Semi-Flush Cutting Edges, Hardened and Tempered Jaws

Details

Item
Precision Plier Set
Number of Pieces
4
Includes
4 1/2 in Bent Needle Nose, 4 1/4 in Flush Cut Oval Head Diagonal Cutting Plier, 4 1/4 in Semi-Flush Cut Tapered Head Diagonal Cutting Plier, 4 3/4 in Needle Nose Plier
Plier Material
Steel
Features
Dual Leaf Spring Design, Full Flush and Semi-Flush Cutting Edges, Hardened and Tempered Jaws
Handle Style
Cushion Grip
Standards
ANSI, ESD S.541, MILF-PRF-81705D
Plier Product Group
Plier Sets
Blade Type
Set
Handle Color
Red
Insulated
No
Finish
Polished
For Use With
Wire Cutting
Number of Pliers
4
Jaw Opening Type
Spring Return
Nose Shape
Long
Jaw Texture
Serrated, Smooth
Plier Types
Diagonal, Long Nose
ESD-Safe
Yes
Tether Ready
No
Pliers Included
Mini Curved Long Nose, Mini Long Nose, Oval Head Mini Diagonal Cutter, Tapered Head Mini Diagonal Cutter
Additional Tool Functions
Wire Cutter
Grip Style
Standard Cushion

Description

Slip-resistant Electro-Static Discharge (ESD) cushioned grips providecomfort and ease of use.
Pliers are hot-drop forged with a high polish finish for strength and cleaning ease.
Hardened and tempered jaws for strength and durability.

Additional Features:

  • Dual leaf spring design helps increase durability while allowing the jaws to be maintained in the open position for quick use.
  • Full flush and semi-flush cutting edges are honed and electronically induction hardened for long life wire cutting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.