This item is Discontinued.

Proto Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline JSCV14F

Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (Discontinued)

  • Mfr # JSCV14F
  • Zoro # G102575267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSCV14F
Zoro #
G102575267
UPC #
662679113902
Country of Origin
China

Description

PROTO® JSCV14F BLACK CHROME COMBINATION LOCKING FLEX-HEAD RATCHETING WRENCH 7/16" - SPLINE FEATURES:
    15° ANGLED OFFSET HELPS KEEP SHANK CLEAR OF OBSTRUCTIONS CHROME-VANADIUM BOX ENDS AND SWITCH LEVERS PROVIDE HIGH STRENGTH AND DURABILITY BOX END IS COUNTERSUNK FOR EASY APPLICATION TO THE FASTENER SPLINE DESIGN WAS CREATED FOR USE WITH SPECIALTY SPLINE BOLTS WHICH ARE USED WHEN WEIGHT AND SIZE OF BOLT HEADS MUST BE MINIMIZED SPLINE DESIGN ENABLES THE WRENCH TO CONTACT CONVENTIONAL FASTENERS AWAY FROM THE CORNERS, WHICH APPLIES FORCE OVER A LARGER AREA, REDUCING RISK OF FASTENER SCORING AND HELPS PREVENT ROUNDING OF THE CORNERS AND OTHER FASTENERS DAMAGE THAT COULD LEAD TO FOREIGN OBJECT DAMAGE (FOD) THE HIGH CONTACT SURFACE AREA WHICH IS AWAY FROM FASTENER POINTS ENABLES TURNING OF HIGHLY ROUNDED FASTENER ANTI-SLIP DESIGN (ASD) OPEN END BLACK CHROME FINISH IS CORROSION RESISTANT AND VISUALLY DISTINCTIVE 72 TOOTH RATCHETING MECHANISM ROTATES FAST WITH ONLY 5 DEGREES OF SWING SPLINE WRENCHES CAN BE USED ON 4, 6, 12 POINT, SPLINE AND TORX® FASTENERS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.