This item is Discontinued.
This item is Discontinued.
Pry Bar Set, 12in. to 24in. L, 4-Piece (Discontinued)
Mfr #
J2100-TT
Zoro #
G0095037
UPC # 662679126445
Country of Origin United States
Category Nail Pullers, Wrecking and Pry Bars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2100-TT
- Zoro #
- G0095037
- UPC #
- 662679126445
- Country of Origin
- United States
- Item
- Pry Bar Set
- Features
- Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
- Type
- Pry Bars
- Material
- High Alloy Steel
- End Style
- Chisel
- Standards
- ASME
- Color
- Black
- Includes
- (2) Aligning Bar Size: 18", 24"; (2) Tether-Ready Pry Bar Rolling Head Size: 12", 16"
- Number of Pieces
- 4
- Finish
- Black Oxide
- Bar Material
- Steel
- Includes Handle
- No
- Bar Color
- Black
- Series
- Proto
- Weight
- 8.5 lb
- Storage Container Type
- Pouch
- End Angle Style
- Straight
- Set Type
- Pry Bar Set
- Bars Included
- (1) 12 in Tether Ready Pry Bar Rolling Head, (1) 16 in Tether Ready Pry Bar Rolling Head, (1) 18 in Tether Ready Pry Bar Aligning, (1) 24 in Tether Ready Pry Bar Aligning
Description
Set includes rolling head and aligning bars
Black oxide finish to help prevent rust corrosion; extending tool life and performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.