This item is Discontinued.

Proto Pry Bar Set, 14-1/2in. to 31-7/8in. L J2156S-TT

This item is Discontinued.

Proto

Pry Bar Set, 14-1/2in. to 31-7/8in. L (Discontinued)

Mfr # J2156S-TT
Zoro # G0095046
UPC # 662679126391
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2156S-TT
Zoro #
G0095046
UPC #
662679126391
Country of Origin
United States

Dimensions

Overall Length
14 in, 18 in, 24 in, 32 in
Overall Width
5/8 in
End Width
5/8 in
Bar Width
14 in, 18 in, 24 in, 32 in
Wire Rope Length
14 in, 18 in, 24 in, 32 in
Length
14 in, 18 in, 24 in, 32 in
Fits Chest Size
Black Oxide Treated for Add Strength and Durability, Extruded Acetate Handles are Four Sided with Broad but Shallow Flutes, Impact Resistant, Resistant to Most Harsh Chemicals

Details

Item
Pry Bar Set
Features
Black Oxide Treated for Add Strength and Durability, Extruded Acetate Handles are Four Sided with Broad but Shallow Flutes, Impact Resistant, Resistant to Most Harsh Chemicals
Type
Pry Bars
Material
High Alloy Steel
End Style
Chisel
Color
Black
Includes
(4) Tether-Ready Pry Bar Large Handle Size: 14", 18", 28", 32"
Standards
ASME
Number of Pieces
4
Handle Material
Acetate
Finish
Black Oxide
Bar Material
Steel
Series
Proto
Set Type
Pry Bar Set
Includes Handle
Yes
Bar Color
Black
Storage Container Type
Plastic Case
Weight
5.54 lb
End Angle Style
Offset
Bars Included
(1) 14 in Tether Ready Pry Bar, (1) 18 in Tether Ready Pry Bar, (1) 28 in Tether Ready Pry Bar, (1) 32 in Tether Ready Pry Bar

Description

If you are looking for a durable pry bar set, the Proto J2156S-TT Pry Bar Set is just what you need. It is made of high alloy steel that makes it not only tough but also resistant to corrosion. This pry bar set comes with four different sizes - 14 1/2 in., 17 1/2 in., 28 in. and 31 7/8 in. The black oxide finish on the bars provides added strength and durability, making them ideal for heavy duty use. Each one has a four-sided handle design that provides maximum comfort and control while you work. The Proto J2156S-TT Pry Bar Set is the best choice when it comes to working on your projects or doing some serious home repairs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.