This item is Discontinued.

This item is Discontinued.
Punch and Chisel Sets, Steel, 12 pieces (Discontinued)
Mfr #
J2S2KV
Zoro #
G609017734
UPC # 662679196158
Country of Origin United States
Category Punch & Chisel Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2S2KV
- Zoro #
- G609017734
- UPC #
- 662679196158
- Country of Origin
- United States
Dimensions
- Blade Width
- 1/4 in, 3/8 in
- Fits Chest Size
Details
- Item
- Punch and Chisel Sets
- Material
- Steel
- Number of Pieces
- 12
- Finish
- Black Oxide
- Non-Sparking
- No
- Tether Ready
- No
- Container Type
- Foam Tray
- Includes Handle
- Yes
- Handle Material
- Steel
- Heat-Treated
- Yes
- Measurement Type
- SAE
- Blade Tip Shape
- Diamond
- Corrosion-Resistant
- Yes
- Includes Striking Cap
- Yes
- Chisel Type
- Cape Chisel, Cold Chisel, Diamond Point Chisel
- Weight
- 1.823 lb
- Types Included
- Chisel, Punch
- Set Type
- Punch and Chisel Set
- Includes Handguard
- No
- Includes
- Cape Chisel: 7/32 in, Center Punch: 3/8 in, Cold Chisel: 5/16, 7/16, 1/2 in, Diamond Point Chisel: 3/16 in, Pin Punch: 3/32, 3/16, 1/8 in, Starting Punch: 1/16, 3/16, 1/8 in
- Features
- Shell Material
- Steel
Description
Punch and Chisel Sets, Set Type Punch and Chisel Set, Types Included Chisel, Punch, Number of Pieces 12, Blade Tip Shape Diamond, Blade Width 1/4 in, 3/8 in, Includes Handle Yes, Chisel Type Cape Chisel, Cold Chisel, Diamond Point Chisel, Handle Material Steel, Includes Handguard No, Material Applications Not Applicable, Overall Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.