This item is Discontinued.

Proto Punch and Chisel Sets, Steel, 26 pieces J46S2KV

This item is Discontinued.

Proto

Punch and Chisel Sets, Steel, 26 pieces (Discontinued)

Mfr # J46S2KV
Zoro # G509017735
UPC # 662679196325
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46S2KV
Zoro #
G509017735
UPC #
662679196325
Country of Origin
United States
Item
Punch and Chisel Sets
Material
Steel
Number of Pieces
26
Finish
Black Oxide
Types Included
Chisel, Punch
Container Type
Foam Tray
Set Type
Punch and Chisel Set
Tether Ready
No
Measurement Type
SAE
Non-Sparking
No
Includes Handle
Yes
Handle Material
Steel
Weight
8.303 lb
Includes Striking Cap
Yes
Includes Handguard
No
Heat-Treated
Yes
Chisel Type
Cold Chisel
Corrosion-Resistant
Yes
Features
Polished Identification Panel on One of the Flats Marked with the Tool Number and Size in a Black Inlay, Customize Storage Drawers with Multiple Foamed Modular Sets, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer while also Offering Flexibility for Easy Tool Access
Includes
Center Punch: 1/2, 3/8 in, Cold Chisel: 5/8, 5/16, 1 3/16, 1/4, 7/8, 3/8, 3/4, 1/4, 1 in, Drift Punch: 1/4, 3/16, 1/8 in, Pin Punch: 1/4, 3/32, 3/16, 1/8, 5/32, 7/32 in, Prick Punch: 5/16 in, Starting Punch: 1/4, 3/32, 3/16, 1/8, 7/32 in
Shell Material
Steel

Description

Punch and Chisel Sets, Set Type Punch and Chisel Set, Types Included Chisel, Punch, Number of Pieces 26, Blade Width 5/8 in, Includes Handle Yes, Chisel Type Cold Chisel, Handle Material Steel, Includes Handguard No, Material Applications Not Applicable, Overall Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.