Shop PROTO
See all product information
Create Account
Punch and Cold Chisel Holder, Length 8 in, Diameter 1 in
- Mfr # J2108
- Zoro # G3473206
product price:Â
$
22.99
/ea
Key Features
Dia. (In.)
1 in
Application
Holds Punches and Chisels up to 1 in Diameter
Tether Capable
Tether Capable
Tether Style
Tether Capable
For Use With
Chisels, Punches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2108
- Zoro #
- G3473206
- UPC #
- 662679010379
- Country of Origin
- United States
- Item
- Punch and Cold Chisel Holder
- Application
- Holds Punches and Chisels up to 1 in Diameter
- Tether Capable
- Tether Capable
- Tether Style
- Tether Capable
- For Use With
- Chisels, Punches
- Features
- Large 4-Sided Handle, Nylon Insert Absorbs Shock
- Tether Ready
- No
- Maximum Capacity
- 1 in
- Head Shape
- Round
- Minimum Capacity
- 1 in
Description
Holds punches and chisels up to 1" in diameter reducing the risk of injury
Nylon insert absorbs shock
Large 4-sided handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.