KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Combination, Spline

PROTO| Zoro #: G0642871| Mfr #: JSCV36

$65.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Combination, Spline
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642871 Mfr #: JSCV36
Reversing: YesWrench Style: Combination, Spline
SAE or Metric: SAEHead Size: 1-1/8" x #36
Overall Length: 15-7/8"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Black Chrome
Item: Ratcheting WrenchOffset: 15 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ASME
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 1-1/8 In. x #36, 12, Overall Length 15-7/8 In., Finish Black Chrome, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ASME

Reviews