Shop PROTO
See all product information
Create Account
Rectangular Telescoping Mirror
- Mfr # J2373
- Zoro # G3218966
product price:Â
$
11.55
/ea
Key Features
Mirror Size (In.)
2-1/8 x 3-1/2
Shape
Rectangular
Swivel Type
Swivel
Material
Glass
Type
Telescoping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2373
- Zoro #
- G3218966
- UPC #
- 662679531096
- Country of Origin
- United States
- Item
- Inspection Mirror
- Shape
- Rectangular
- Swivel Type
- Swivel
- Material
- Glass
- Type
- Telescoping
- Shaft Material
- Steel
- Handle Type
- Vinyl
- Includes
- Pocket Clip
- Base Type
- Standard
- Handle Style
- Straight
- Mirror Shape
- Rectangular
- Included Wheels
- Wheels Not Included
- Shaft Type
- Telescoping
- Handle Material
- Vinyl
- Mirror Surface Shape
- Flat
- Mirror Material
- Glass
- Shell Material
- Glass
Description
Versatile all-angle ball joint
Features telescoping handle (J2372 and J2373)
With pocket clip (J2373)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.