This item is Discontinued.

This item is Discontinued.
Red Canvas 1-Pocket Tool Roll (Discontinued)
Mfr #
J25TR11C
Zoro #
G200411931
UPC # 662679988791
Country of Origin United States
Category Tool Bags, Backpacks & Totes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J25TR11C
- Zoro #
- G200411931
- UPC #
- 662679988791
- Country of Origin
- United States
Dimensions
- Width
- 4.5 in
- Length
- 7 in
- Height
- 0.1 in
Details
- Item
- Red Canvas 1-Pocket Tool Roll
- Color
- Red
- Weight
- 0.04 lbs
Description
Proto® Red Canvas 1-Pocket Tool Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.