This item is Discontinued.

This item is Discontinued.
Red Short Wrench Tool Roll 11 Piece (Discontinued)
Mfr #
J25TR69C
Zoro #
G600411906
UPC # 662679114848
Country of Origin United States
Category Tool Bags, Backpacks & Totes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J25TR69C
- Zoro #
- G600411906
- UPC #
- 662679114848
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 9.5 in
- Height
- 0.2 in
Details
- Item
- Red Short Wrench Tool Roll 11 Piece
- Color
- Red
- Individual Vs. Set (Syndigo)
- SET
Description
Proto® Red Short Wrench Tool Roll 11 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.