This item is Discontinued.

This item is Discontinued.
Red Tool Roll 4 Piece (Discontinued)
Mfr #
J25TR56C
Zoro #
G900411941
UPC # 662679103439
Country of Origin United States
Category Tool Bags, Backpacks & Totes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J25TR56C
- Zoro #
- G900411941
- UPC #
- 662679103439
- Country of Origin
- United States
Dimensions
- Width
- 10.500 in
- Length
- 12.500 in
- Height
- 0.200 in
Details
- Item
- Red Tool Roll 4 Piece
- Color
- Red
Description
Proto® Red Tool Roll 4 Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.