This item is Discontinued.

Proto Retaining Ring Plier, Convertible, 0.070"D J376

This item is Discontinued.

Proto

Retaining Ring Plier, Convertible, 0.070"D (Discontinued)

Mfr # J376
Zoro # G1794852
UPC # 662679031695
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J376
Zoro #
G1794852
UPC #
662679031695
Country of Origin
United States

Dimensions

Overall Length
7 1/8 in
For Shaft Dia.
7/16 in to 3/4 in
Tip Dia.
0.07 in
For Bore Dia.
1-7/16 in to 2 in
For Minimum Bore Diameter
7/16 in
For Maximum Shaft Diameter
2 in
Tip Diameter
0.07 in
For Minimum Shaft Diameter
1 1/16 in
For Maximum Bore Diameter
2 in
Wire Rope Length
7 1/8 in
Length
7 1/8 in
Fits Chest Size
Precision Ground Tips

Details

Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - Convertible
Number of Pieces
1
Tip Angle
90 Degrees
Spring Return
No
Standards
ASME B107.500-2010
Tip Type
Fixed
Handle Color
Red
Item
Retaining Ring Plier
Handle Design
Cushion Grip
Plier Product Group
Pliers
Plier Style
Convertible
Non-Sparking
No
Jaw Opening Type
Manual
Handle Style
Cushion Grip
Weight
0.31 lb
Plier Material
Steel
Plier Type
Retaining Ring Pliers
Steel Type
Carbon Steel
Grip Style
Standard Cushion
Conversion Mechanism
Pivot Screw
Replaceable Tips
No
For Ring Type
External, Internal
For Use With
Retaining Rings
Type
Convertible
Shell Material
Carbon Steel

Description

Converts from internal to external or vice versa, when pivot screw is moved to adjacent tapped hole
Use with either External or Internal Retaining Rings
Fixed tips are precision formed and induction hardened for accurate fit and long wear

Additional Features:

  • Use the largest diameter tip that will fit the retaining ring being removed or installed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.