This item is Discontinued.

Proto Retaining Ring Plier, External, 0.120" D J365

This item is Discontinued.

Proto

Retaining Ring Plier, External, 0.120" D (Discontinued)

Mfr # J365
Zoro # G2760247
UPC # 662679031626
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J365
Zoro #
G2760247
UPC #
662679031626
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Tip Dia.
0.12 in
For Shaft Dia.
3-1/2 in to 6-1/2 in
For Minimum Shaft Diameter
3 1/2 in
Tip Diameter
0.12 in
For Maximum Shaft Diameter
6 1/2 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in
Fits Chest Size
Spring-Loaded Ratchet Mechanism

Details

Features
Spring-Loaded Ratchet Mechanism
Material
Alloy Steel
Plier Item
Large Retaining Ring Pliers - External
Number of Pieces
1
Item
Retaining Ring Plier
Plier Product Group
Pliers
Tip Type
Replaceable
Handle Design
Plain
Spring Return
Yes
Standards
ASME B107.19
Tip Angle
0 Degrees
Plier Style
External
Handle Color
Black
For Use With
Large Retaining Rings
Weight
1.98 lb
Steel Type
Alloy Steel
Grip Style
Plain
For Ring Type
External
Replaceable Tips
Yes
Includes Overexpansion Stop
Yes
Includes Locking Feature
Yes
Non-Sparking
No
Jaw Opening Type
Spring Return
Plier Type
Retaining Ring Pliers
Plier Material
Steel
Handle Style
Standard
Type
External
Shell Material
Alloy Steel

Description

Spring-loaded ratchet mechanism minimizes operator fatigue by allowing the ring to be compressed or expanded through gradual "moves and then locks at the desired size without continued pressure on the handles. Heavy and large rings are safely and easily controlled
Replaceable tips in 0°, 45°, and 90° make it possible to remove and install rings in most applications. (Replacements available)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.