This item is Discontinued.
This item is Discontinued.
Retaining Ring Plier, Fixed Tip, 5-7/8" L (Discontinued)
Mfr #
J600
Zoro #
G4067448
UPC # 662679186227
Country of Origin United States
Category Snap Ring Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J600
- Zoro #
- G4067448
- UPC #
- 662679186227
- Country of Origin
- United States
Dimensions
- For Bore Dia.
- 3/8 to 9/16 in
- Tip Dia.
- 0.038 in
- For Shaft Dia.
- 1/4 in to 43/64 in
- Overall Length
- 5 7/8 in
- Tip Diameter
- 0.038 in
- For Maximum Bore Diameter
- 9/16 in
- For Minimum Shaft Diameter
- 1/4 in
- For Maximum Shaft Diameter
- 43/64 in
- For Minimum Bore Diameter
- 3/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
- Fits Chest Size
- Double-Chamber Air Cushion Grip, Precision Ground Tips
Description
Convenient blow-mold carrying case includes storage for spare rings
Patented push button release for fast conversion from internal to external configuration
Precision Ground tips for better fit, retention, and safety
Additional Features:
- Double-Chamber air cushion grip for comfortable hold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.