This item is Discontinued.

Proto Retaining Ring Plier, External, 0.070" D J393

This item is Discontinued.

Proto

Retaining Ring Plier, External, 0.070" D (Discontinued)

Mfr # J393
Zoro # G1564175
UPC # 662679031800
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J393
Zoro #
G1564175
UPC #
662679031800
Country of Origin
United States
Features
Precision Ground Tips
Material
Carbon Steel
Plier Item
Retaining Ring Pliers - External
Number of Pieces
1
Tip Angle
0 Degrees
Handle Color
Red
Plier Product Group
Pliers
Spring Return
No
Handle Design
Cushion Grip
Item
Retaining Ring Plier
Tip Type
Fixed
Standards
ASME B107.19
Plier Style
External
Plier Type
Retaining Ring Pliers
Weight
0.22 lb
Plier Material
Steel
Grip Style
Standard Cushion
Non-Sparking
No
For Ring Type
External
Tip Shape
Round
Replaceable Tips
No
For Use With
Retaining Rings
Steel Type
Carbon Steel
Handle Style
Cushion Grip
Jaw Opening Type
Manual
Type
External
Shell Material
Carbon Steel

Description

The Proto J393 Retaining Ring Pliers External is the ideal tool for assembling and disassembling retaining rings. The plier head has a cushion grip that allows you to work with ease and comfort. Ideal for assembling and disassembling retaining rings, this external locking plier measures 6 7/8 in. in length. The carbon steel plier head features an 0 degree tip angle for better control when tightening or loosening parts. It also has a 0.07 in tip diameter that makes it easy to insert into small holes without damaging the surface of the part being worked on. This red locking plier has a cushioned handle that reduces fatigue when working with this tool for long periods of time. If you are looking for a dependable retaining ring plier, look no further than the Proto J393 Retaining Ring Pliers External.AE3387

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.