This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 14 Drawer, Safety Red and Gray, Steel, 54 in W x 18 in D x 42 in H J545442-14SG

This item is Discontinued.

Proto

540S Rolling Tool Cabinet, 14 Drawer, Safety Red and Gray, Steel, 54 in W x 18 in D x 42 in H (Discontinued)

Mfr # J545442-14SG
Zoro # G4016699
UPC # 662679153779
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J545442-14SG
Zoro #
G4016699
UPC #
662679153779
Country of Origin
United States

Dimensions

Width
54 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Overall Height
42 in
Overall Depth
18 in
Caster Width
2 in
Overall Width
54 in
Caster Diameter
5 in
Width Range
50 in to 59 in Wide
Height Style
Workstation Height Cabinet
Dimensions
54 in W x 18 in D x 42 in H
Overall Dimensions
54 in W x 18 in D x 42 in H
Fits Chest Size
100% Full Extension, 4-Way Channel Bottom Panel

Details

Item
Rolling Tool Cabinet
Number of Drawers
14
Color
Red
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Drawer Slides
Ball Bearing, Full Extension
Finish
Gloss/Matte
Tool Box Duty Rating
Heavy Duty
Series
540S
Storage Capacity
22,248 cu in
Handles
Easy Grip Steel
Caster Type
Rigid, Swivel
Locking System
Keyed
Drawer Color
Gray
Drawer Capacity
200 lb
Work Surface Material
Vinyl
Load Rating
1800 lb
Number of Shelves
0
Tool Storage Type Included
Rolling Cabinet
Configuration
Left Bank: (2) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H, Right Bank: (2) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
For Use With
Proto 540 Series
Gauge
18 ga.
Caster Wheel Material
Polyurethane
Caster Material
Polyurethane
Includes Drawer Liners
Drawer Liners Included
Body Finish
Matte
Body Gauge
18 ga
Drawer Slide Features
Fully Extending
Finish/Color
Matte Red
Body Color
Red
Total Load Capacity
1,800 lb
Includes Cabinet Top Liner
Cabinet Top Liner Included
Duty Rating
Extra Heavy Duty
Total Storage Capacity
22,248 cu in
Drawer Slide Type
Ball Bearing
Drawer Finish
Matte
Drawer Liner Material
Vinyl
Drawer Slide Function
Ball Bearing
Handle Grip Style
Easy Grip Steel
Drawer Range
11 to 15
Drawer Pull Type
Recessed
Cabinet Top Liner Material
Vinyl
Largest Maximum Drawer Load Capacity
200 lb
Body Material
Steel
Body Finish/Color
Matte Red
Wire Color
Red

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 54 in, Depth 18 in, Height 42 in, Number of Drawers 14, Red, Drawer Color Gray, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 22,248 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type Rigid, Swivel, Keyed, Easy Grip Steel Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.