Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
550 Series Rolling Tool Cabinet, 19 Drawer, Dual Black, 67 in W x 25-1/4 in D x 41 in H
- Mfr # J556741B-19DB
- Zoro # G409799472
product price:Â
$
5,261.99
/ea
Key Features
Number of Drawers
19
Width
67 in
Depth
25-1/4 in
Height
41 in
Total Storage Capacity
30,519 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J556741B-19DB
- Zoro #
- G409799472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 67 in
- Depth
- 25-1/4 in
- Height
- 41 in
- Overall Height
- 41 in
- Overall Width
- 67 in
- Overall Depth
- 25 1/4 in
- Overall Dimensions
- 67 in W x 25 1/4 in D x 41 in H
- Height Style
- Workstation Height Cabinet
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 19, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.