Shop PROTO

SAE Plain Hex Key Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/8 in Short

  • Mfr # J46205
  • Zoro # G9482435

product price: 
$
1.95
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46205
Zoro #
G9482435
UPC #
662679534394
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
Alloy steel
Meets/Exceeds
ASME B18.3
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black
Working Angle
90 Degrees
Handle Material
Steel
Tether Style
Tether Capable
Number of Ball Ends
0
Number of Tips
2
End Shape
Hex
Non-Magnetic
No
Tether Ready
No
Driver Material
Alloy Steel
Non-Sparking
No
Insulated
No
Key Shape
L
Standards
ASME B18.3
Fastener Holding
No
Corrosion Resistant
Yes
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Proto
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

This Long Hex Key has a .050" hex bit size
2–7/8" long arm
1/2" short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.