Shop PROTO

SAE Plain Hex Key Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short

  • Mfr # J46128
  • Zoro # G9482471

product price: 
$
4.39
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46128
Zoro #
G9482471
UPC #
662679434335
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Meets/Exceeds
ASME B18.3
Handle Color
Black
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Blade Material
Alloy steel
Working Angle
90 Degrees
Tether Capable
Tether Capable
Tether Style
Tether Capable
Fastener Holding
No
Insulated
No
Key Shape
L
Non-Magnetic
No
Driver Material
Alloy Steel
Standards
ASME B18.3
Number of Ball Ends
0
Non-Sparking
No
Tether Ready
No
Corrosion Resistant
Yes
Number of Tips
2
End Shape
Hex
Includes Insulation
Not Insulated
Series
Proto
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Shell Material
Alloy Steel

Description

Hex Key has a .028" hex bit size
1–1/4" long arm
1/8" short arm

Additional Features:

  • Heat-treated for durability
  • Rust resistant black oxide finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.