This item is Discontinued.
This item is Discontinued.
Safety Wire Twist Pliers, Automatic, 9 in. (Discontinued)
Mfr #
J195
Zoro #
G7614625
UPC # 662679030179
Country of Origin United States
Category Cutting Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J195
- Zoro #
- G7614625
- UPC #
- 662679030179
- Country of Origin
- United States
- Item
- Safety Wire Twister Plier
- Material
- Steel
- Features
- Automatic Spring Return, Diagonal Nose, Flat Top Diamond Serrations on Jaws Hold Wire Securely and Resist Nicking, Heat-Treated Cutting Edges
- Finish
- Black Oxide
- Tether Capable
- Tether Capable
- Standards
- ASME B107.18
- Number of Pieces
- 1
- Application
- Applications Where Vibration May Cause Fasteners to Back Out, Aviation
- Handle Material
- Steel
- Return Type
- Automatic
- Jaw Type
- Serrated
- Rotation
- CCW
- Plier Product Group
- Pliers
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Jaw Texture
- Serrated
- Knob Return
- Automatic
- Tether Ready
- No
- Series
- PROTO
- Plier Type
- Wire-Twisting Pliers
- Grip Style
- Plain
- Weight
- 0.85 lb
- Plier Material
- Steel
- Type
- Left Hand Twist
Description
Safety wire is often used in aviation and other applications where vibration may cause fasteners to back out
Heat-treated cutting edges for cutting tough stainless steel safety wire
Flat top diamond serrations on jaws hold wire securely and resist nicking
Additional Features:
- Diagonal nose allows access in tight work areas
- Automatic spring return feature speeds operation and reduces fatigue
- J190 designed for wire sizes .020" - .041"
- J191, J192, J195 designed for wire sizes .020" - .060"
- J192 Ergonomically designed
- J195 Left hand twist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.