This item is Discontinued.

Proto Combination Wrench, SAE, 5/8 in J1220HASD

This item is Discontinued.

Proto

Combination Wrench, SAE, 5/8 in (Discontinued)

Mfr # J1220HASD
Zoro # G5910438
UPC # 662679073404
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1220HASD
Zoro #
G5910438
UPC #
662679073404
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Head Size
5/8 in
Wrench Length Style
Standard
Head Thickness
5/16 in, 7/16 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Style
Long
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Capable
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Standards
ASME B107.100
Ratcheting Configuration
Non-Ratcheting
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Reversing
No
Weight
0.3 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Measurement Type
SAE
Handle Type
One Piece
Nonsparking
No
Opening Type
Hex
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Box End Type
6-Point Box End
Tether Style
Tether Capable
Handle Color
Silver
Head Type
Standard
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Satin, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, SAE, Hex

Ratings & reviews