This item is Discontinued.
This item is Discontinued.
Srv Wrnc, Strt, 1 9/16" Head, Steel (Discontinued)
Mfr #
J3550
Zoro #
G7512757
UPC # 662679052140
Country of Origin United States
Category Service & Pump Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J3550
- Zoro #
- G7512757
- UPC #
- 662679052140
- Country of Origin
- United States
- Item
- Service Wrench
- Head Angle
- 30 Degrees
- Material
- Alloy Steel
- Finish
- Satin
- Head Offset Angle
- 30 Degrees
- Ratcheting
- No
- Insulated
- No
- Wrench Product Grouping
- Wrenches
- Non-Magnetic
- No
- Opening Angle (Deg.)
- 30 Degrees
- Single End/Double End
- Single End
- Weight
- 0.43 lb
- Opening Type
- Rounded
- Tether Style
- Not Tether Capable
- Reversing
- No
- Standards
- ASME
- Nonsparking
- No
- Corrosion Resistant
- Yes
- Handle Type
- One Piece
- Head Type
- Standard
- Wrench Shape
- Straight
- Measurement Type
- SAE
- Handle Color
- Silver
- Shell Material
- Alloy Steel
Description
The Proto J3550 Satin Service Wrench is the perfect tool for your workshop. It has a satin finish and is designed to provide accurate measurements. The service wrench has an overall length of 7 5/8 in., with a head width of 2 1/2 in.. The head size measures 1 9/16 in., while the overall width is 7 5/8 in.. This alloy steel service wrench has a 30 degree head angle and 30 degree head offset angle. There are graduations on the dial that read up to 0.0001". When it comes to making sure you have all of your tools, you will definitely want to add this Proto J3550 Satin Service Wrench to your collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.