This item is Discontinued.
This item is Discontinued.
Screwdriver Holder with Steel, 7 in H x 11 1/2 in W (Discontinued)
Mfr #
JUC-SCRH
Zoro #
G9157321
UPC # 662679138882
Country of Origin China
Category Tool Storage Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JUC-SCRH
- Zoro #
- G9157321
- UPC #
- 662679138882
- Country of Origin
- China
- Item
- Screwdriver Holder
- Color
- Black
- Material
- Steel
- For Use With
- Side Cabinet
- Features
- Adjustable Height, Mount Accessories on Either Side of Cart
- Finish
- Powder Coated
- Tool Storage Type Included
- Tool Tray/Drawer Organizer
- Type
- Heavy Duty
- Pattern
- Textured
- Series
- Proto
- Compatible with Manufacturer Model No.
- JUC1834-5SG-SC, JUC1834-SG-LK, JUC3743-3SG
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Tool Holders
- 10
- Compatible Grainger Part Number
- 35XP94; 35XP95; 35XP93
- Shell Material
- Steel
Description
Screwdriver Holder, Color Black, Compatible Grainger Part Number 35XP93, 35XP94, 35XP95, Compatible with Manufacturer Model No. JUC1834-5SG-SC, JUC1834-SG-LK, JUC3743-3SG, Features Adjustable Height, Mount Accessories on Either Side of Cart, Finish Powder Coated, For Use With Side Cabinet, Includes Mounting Hardware Mounting Hardware Included, Material Steel, Number of Tool Holders 10, Overall Height 7 in, Overall Length 19 1/2 in, Overall Width 11 1/2 in, Series Proto
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.