This item is Discontinued.
This item is Discontinued.
Screwdriver Set, NmPcs6 (Discontinued)
Mfr #
J1206SCP
Zoro #
G5291133
UPC # 662679081881
Country of Origin United States
Category Screwdriver Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1206SCP
- Zoro #
- G5291133
- UPC #
- 662679081881
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/16", 1/4", 5/16", #1, #2, #3
- Shank Length
- 3 in to 6 in
- Sizes Included
- Keystone Slotted: 3/16 in x 3 in, 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in, #3 x 6 in
- Handle Length
- 4 1/2 in
- For Fastener Size
- 1/4 in, 3/16 in, 5/16 in
Description
General Purpose Screwdriver Set, Tip Finish Chrome, #1, #2, #3, 1/4 in, 3/16 in, 5/16 in, Slotted, Square, Cushion, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 3/16 in x 3 in , 1/4 in x 4 in , 5/16 in x 6 in , Phillips #1 x 3 in , #2 x 4 in , #3 x 6 in , Red Vinyl Pouch, Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 3 in to 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.