This item is Discontinued.

No Product Image Available

This item is Discontinued.

Proto

Screwdriver Sets, Cushion Grip, 2 Pieces (Discontinued)

Mfr # J1202SCXLF
Zoro # G801862750
UPC # 662679193867
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1202SCXLF
Zoro #
G801862750
UPC #
662679193867
Country of Origin
United States
Item
Screwdriver Sets
Tip Style
Keystone, Phillips
Number of Pieces
2
Includes
Phillips #2 x 24 in, Slotted 1/4 in x 24 in
Handle Material
Nylon
Shank Material
Alloy Steel
Shank Shape
Round
ESD Safe
No
Handle Type
Ergonomic
Standards
ASME B107.600, ISO 2380
Ratcheting
No
Handle Color
Black, Gray
Insulated
No
Tip Finish
Black Oxide
Tether Ready
No
Measurement Type
Metric, SAE
Shank Finish
Black Oxide
Magnetized Tip
No
Grip Style
Cushion
Corrosion Resistant
Yes
Non-Sparking
No
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
For Screw Type
Phillips, Slotted

Description

Screwdriver Sets, Tip Finish Black Oxide, #2, 1/4 in, Keystone, Phillips, Cushion, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type Metric, SAE, Includes Phillips #2 x 24 in, Slotted 1/4 in x 24 in, Corrosion Resistant Yes, ASME B107.600, ISO 2380, Tether Ready No, Range of Shank Lengths 24 in

Ratings & reviews