Screwdriver, Torx, T27, Gray;Black, Round
- Mfr # JT2704RS
- Zoro # G601862752
product price:Â
$
20.29
/ea
Key Features
Tip Size
T27
Tip Style
Torx
Shank Length
4 in
Overall Length
8 1/2 in
Handle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT2704RS
- Zoro #
- G601862752
- UPC #
- 662679193492
- Country of Origin
- United States
Dimensions
- Tip Size
- T27
- Shank Length
- 4 in
- Overall Length
- 8 1/2 in
- Handle Length
- 4 1/2 in
- For Fastener Size
- T27
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Screwdriver, Tip Size T27, Torx, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.