3/8 in Drive Socket Sets SAE 22 Pieces 3/8 to 7/8 in , Polished, J52134HTCKV

  • Mfr # J52134HTCKV

  • Zoro # G509017049


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
22
Includes
(18) Sockets, (2) Extensions, Ratchet, Universal Joint
Finish
Full Polish
Includes Standard Sockets
Standard Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52134HTCKV
Zoro #
G509017049
UPC #
662679196226
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Standard Socket Style/Size
Standard 12-Point: 1/2 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 13/16 in, 11/16 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Container Height
1 1/2 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
16 in
Deep Socket Style/Size
Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
11 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Size Range
3/8 to 7/8 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Sets
Number of Pieces
22
Includes
(18) Sockets, (2) Extensions, Ratchet, Universal Joint
Finish
Full Polish
Includes Standard Sockets
Standard Sockets Included
Head Shape
Pear
Measurement Type
SAE
Container Type
Tray
Minimum Arc Swing
4 Degrees
Includes Socket Bits
Socket Bits Included
Includes Deep Sockets
Deep Sockets Included
Head Type
Standard
Includes Drive Tools
Drive Tools Included
Number of Standard Sockets
9
Number of Deep Sockets
9
Container Features
Chemical Resistant, Solvent Resistant
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Arc Swing - Minimum
4 Degrees

Description

Socket Sets, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size Standard 12-Point: 1/2 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 13/16 in, 11/16 in, Deep Socket Count/Style (9) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Drive Size 3/8 in, Full Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.