Shop PROTO

3/8 in Drive Socket Sets Metric, SAE 29 Pieces 8 to 19 mm , Polished

  • Mfr # J52222KV
  • Zoro # G709017047

product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
29
Includes
(2) Extensions, (26) Sockets, Handle, Ratchet, Universal Joint
Finish
Full Polish
Container Height
2 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52222KV
Zoro #
G709017047
UPC #
662679196257
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Container Height
2 3/8 in
Deep Socket Style/Size
Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Standard Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Socket Size Range
8 to 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Container Width
11 in
Container Length
16 in
Deep Socket Size
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Socket Sets
Number of Pieces
29
Includes
(2) Extensions, (26) Sockets, Handle, Ratchet, Universal Joint
Finish
Full Polish
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Included
Includes Drive Tools
Drive Tools Included
Head Shape
Pear
Container Features
Chemical Resistant, Solvent Resistant
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
12
Includes Socket Bits
Socket Bits Included
Measurement Type
Metric, SAE
Drive Type
Hand
Container Type
Tray
Number of Standard Sockets
12
Includes Flex Sockets
Flex Sockets Not Included

Description

Socket Sets, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm, Drive Size 3/8 in, Drive Type Hand, Full Polish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.