Shop PROTO
See all product information
Create Account
Combination Wrench, Alloy Steel, 6" L
- Mfr # J1200FASDKV
- Zoro # G809017060
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Number of Points
12
Includes
Reversing
No
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1200FASDKV
- Zoro #
- G809017060
- UPC #
- 662679196332
- Country of Origin
- United States
Dimensions
- Overall Length
- 16 in
Details
- Item
- Combination Wrench
- Finish
- Satin
- Number of Points
- 12
- Includes
- Reversing
- No
- Material
- Alloy Steel
- Ratcheting
- No
- Measurement Type
- SAE
- Wrench Product Grouping
- Wrench Sets
- Number of Tools
- 15
- Opening Type
- Rounded
- Box End Type
- Spline Box End
- Container Type
- Foam Tray
- Head Type
- Offset
Description
Combination Wrench, Alloy Steel, Satin, Number of Tools 15, Range of Head Sizes 5/16 in to 1 1/4 in, Offset, Foam Tray, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.